Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Cation Exchange Column |
Crosslinking | 55% DVB |
Description | TCC-LP1 |
Column Capacity | 260 μeq |
Column Chemistry | Monovalent Eluents (Sulfuric Acid, Methanesulfonic Acid, or Hydrochloric Acid) |
Flow Rate | 0.5 to 5.0 mL/min. |
For Use With (Application) | Cation Concentration |
For Use With (Equipment) | SP10 Auto Neutralization Module |
Hydrophobicity | Very Low |
Max. Pressure | 3000 psi (207 bar) |
Solvent Compatibility | Monovalent Eluents (Sulfuric Acid, Methane, Sulfonic Acid, or Hydrochloric Acid), 0 to 100% HPLC Solvents |
Particle Size | 20 μm |
Stationary Phase | IonPac TCC Trace Cation |
Void Volume (Metric) | 145 μL |
Length (Metric) | 35 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Type | Cation Exchange Column |
Crosslinking | 55% DVB |
Description | TCC-ULP1 |
Column Capacity | 260 μeq |
Column Chemistry | Monovalent Eluents (Sulfuric Acid, Methanesulfonic Acid, or Hydrochloric Acid) |
Flow Rate | 0.5 to 5.0 mL/min. |
For Use With (Application) | Cation Concentration |
For Use With (Equipment) | AS40, AS50, and AS Autosamplers |
Hydrophobicity | Very Low |
Solvent Compatibility | Monovalent Eluents (Sulfuric Acid, Methane, Sulfonic Acid, or Hydrochloric Acid), 0 to 100% HPLC Solvents |
Particle Size | 20 μm |
Stationary Phase | IonPac TCC Trace Cation |
Void Volume (Metric) | 145 μL |
Length (Metric) | 23 mm |
Diameter (Metric) | 5 mm |
Unit Size | Each 1 |
Column Type | Cation Exchange Column |
Crosslinking | 55% DVB |
Description | TCC-XLP1 |
Column Capacity | 260 μeq |
Column Chemistry | Monovalent Eluents (Sulfuric Acid, Methanesulfonic Acid, or Hydrochloric Acid) |
Flow Rate | 0.5 to 5.0 mL/min. |
For Use With (Application) | Cation Concentration |
For Use With (Equipment) | AS40, AS50, and AS Autosamplers |
Hydrophobicity | Very Low |
Solvent Compatibility | Monovalent Eluents (Sulfuric Acid, Methane, Sulfonic Acid, or Hydrochloric Acid), 0 to 100% HPLC Solvents |
Particle Size | 20 μm |
Stationary Phase | IonPac TCC Trace Cation |
Solvents | 0 to 100% of HPLC Solvents |
Void Volume (Metric) | 145 μL |
Length (Metric) | 16 mm |
Diameter (Metric) | 6 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Description | Diameter (Metric) | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
046027 | Each 1 | TCC-LP1 | 4 mm | 35 mm | Price: 400.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
063783 | Each 1 | TCC-ULP1 | 5 mm | 23 mm | Price: 519.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
063889 | Each 1 | TCC-XLP1 | 6 mm | 16 mm | Price: 710.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Dionex IonPac cation concentrator columns are designed primarily for high-purity water analysis. The concentrator strips ions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2-5 orders of magnitude.
Choose from Three Pressure Formats