Gibco™ Bottle, 500 mL This product, and/or its packaging, incorporates one or more environmental/green features. Click on this icon to learn more.

Catalog number: 10340001

 Related applications: Mammalian Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Sterile, empty GIBCO 500mL bottles for use in cell culture research
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Capacity (Metric): 500 mL
Green Features: Fewer resources used, Less waste
Material: HDPE
Mouth: Wide
Product Line: Gibco®
Product Size: 120 bottles
Shipping Condition: Room Temperature
Sterility: Sterile

Contents & storage

Sterile 120 x 500 mL bottles irradiated to 10^-6 sterility. Store at RT

Documents

Manuals & protocols

Recommended products