KaryoMAX™ Potassium Chloride Solution This product, and/or its packaging, incorporates one or more environmental/green features. Click on this icon to learn more.

Catalog number: 10575090

Gibco™  Related applications: Clinical & Translational Research | Mammalian Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Gibco® KaryoMAX® Potassium Chloride Solution is a 0.075 M hypotonic solution for enlarging cells to facilitate the spreading of metaphase chromosomes for karyotyping. Gibco® KaryoMAX® Potassium Chloride Solution is formulated as 5.592 g potassium chloride per liter distilled water.

cGMP Manufacturing and Quality System
Gibco® KaryoMAX® Potassium Chloride Solution is manufactured at a cGMP compliant facility, located in Grand Island, New York. The facility is registered with the FDA as a medical device manufacturer and is certified to ISO 13485 standards.
For In Vitro Diagnostic Use.

Specifications

Product Line: KaryoMAX®
Product Size: 4 x 100 mL
Green Features: Fewer resources used, Less waste
Shipping Condition: Room Temperature

Contents & storage

Storage conditions: 2 – 8°C
Shipping conditions: Ambient
Shelf life: 12 months from date of manufacture

Documents

Manuals & protocols

Recommended products