This product is manufactured in our Grand Island, US facility and is intended for sale in North America, Latin America, and the Asia/Pacific region—higher freight charges will apply to orders shipped elsewhere. An equivalent product, manufactured in Paisley, Scotland, is recommended for our customers in Europe, Africa, and the Middle East. Click to view.
Gibco™

MEM Amino Acids Solution (50X) This product, and/or its packaging, incorporates one or more environmental/green features. Click on this icon to learn more.

Catalog number:  11130051

 Related applications: Mammalian Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Gibco® MEM Amino Acids Solution is used as a growth supplement for cell culture medium, to increase cell growth and viability. Gibco® MEM Amino Acids Solution is formulated to contain 50X the essential amino acids (except L-glutamine) found in the standard Minimum Essential Medium (MEM). The complete formulation is available.

Product Use
For in vitro diagnostic use.

Dual-site cGMP Manufacturing and Quality System
Gibco® MEM Amino Acids Solution is manufactured at a cGMP compliant facility, located in Grand Island, New York. The facility is registered with the FDA as a medical device manufacturer and is certified to ISO 13485 standards. For supply chain continuity, we offer an identical Gibco® MEM Amino Acids Solution product made in our Scotland facility (11130-036). This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard.
For In Vitro Diagnostic Use.

Specifications

Glutamine: No Glutamine
Product Size: 100 mL
Green Features: Sustainable packaging
Shipping Condition: Room Temperature

Contents & storage

Storage conditions: 2 – 8°C
Shipping conditions: Ambient
Shelf life: 12 months from date of manufacture

Documents

Manuals & protocols

Recommended products