SampleRack (for DynaMag™-2 magnet)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The SampleRack is the tube-holder/rack for the DynaMag™-2 magnet. This removable plastic rack also comes with the DynaMag™-2 magnet and can now be purchased as a separate item.
• Holds 16 × 1.5 ml micro-centrifuge tubes
• Use with the DynaMag-2 magnet
• Keep your tubes in the SampleRack, before, during and after isolation

Make Your Work Easier with Another SampleRack When handling multiple samples in parallel, or if several people are sharing a DynaMag™-2 magnet, the SampleRack itself can be a limiting factor. With two or more SampleRacks, this is no longer an issue. You can keep up to 16 tubes in the same SampleRack throughout the Dynabeads isolation procedure, moving the rack on and off the magnet as needed. Purchasing an additional SampleRack minimizes the need to move the tubes over to another tube holder rack. The SampleRack can be placed on the bench, in the refrigerator, or in the incubator.

Learn More about Magnets for Molecular and Cell Separation Analysis
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Capacity: 16 microcentrifuge tubes
For Use With (Equipment): DynaMag™-2
Format: Tray
High Throughput Compatibility: Not High Throughput-Compatible (Manual)
Product Line: DynaMag™
Product Size: 1 each
Shipping Condition: Room Temperature

Contents & storage

Contains one acrylic copolymer SampleRack. Holds 16 microcentrifuge tubes. Store at 4°C - 30°C.

Documents

Manuals & protocols