Invitrogen™

S.O.C. Medium

Catalog number:  15544034

 Related applications: Transformation

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

S.O.C. Medium is used in the final step of bacterial cell transformation to obtain maximal transformation efficiency of E. coli. S.O.C. Medium is supplied as 10 x 10 mL bottles of liquid medium with the following composition: 2% tryptone, 0.5% yeast extract, 10 mM NaCl, 2.5 mM KCl, 10 mM MgCl2, 10 mM MgSO4, and 20 mM glucose.

Quality testing
Each lot of S.O.C. Medium is tested to ensure conformance with the most current approved product specifications. This currently consists of tests for pH, osmolality, sterility, and transformation efficiency using TOP10 E. coli.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Final Product: Liquid Medium
Preparation Method: None (Ready-to-Use)
Form: Liquid
Target Organism Class: E. coli
Product Size: 10 x 10 mL
Shipping Condition: Approved for shipment at Room Temperature or on Wet or Dry Ice

Contents & storage

Contains 10 bottles with 10 ml each of SOC medium

Documents

Manuals & protocols

Recommended products