This product will be discontinued on September 1, 2016. For superior performance, we recommend you switch to Millennium™ RNA Markers.

0.5-10 Kb RNA Ladder

Catalog number: 15623200

Ambion™  Related applications: Nucleic Acid Gel Electrophoresis & Blotting

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

0.5-10 Kb RNA Ladder is suitable for sizing single-stranded RNA ranging from 0.5 kb to 10 kb in glyoxal or formaldehyde agarose gels. The ladder consists of nine bands in even increments (0.5, 1, 1.5, 2, 3, 4, 6, 8, and 10 kb) to simplify size estimation. The 1.5 kb band is more intense than the other bands, allowing easy orientation and identification of RNA bands on the gel. All RNA molecules in the ladder are polyA-tailed (40 nt) for convenient use as control templates for cDNA synthesis.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Mass: 75 µg
Size Range: 0.5 to 10 kb
Product Size: 75 µg
Concentration: 1 µg⁄µl
Ready to Load: No
Volume (Metric): 75 µl
Gel Compatibility: Agarose Gels, Glyoxal-Containing Gels, Formaldehyde-Containing Gels
Shipping Condition: Dry Ice

Contents & storage

0.5-10 Kb RNA RNA Ladder is supplied at 1 µg/µl in 10 mM HEPES (pH 7.2), 2mM EDTA. Store at -20°C.

Documents

Manuals & protocols

Recommended products