This product will be changing on September 1, 2017. Learn more at thermofisher.com/ladderupgrade17

100 bp DNA Ladder This product, and/or its packaging, incorporates one or more environmental/green features. Click on this icon to learn more.

Catalog number: 15628019

Invitrogen™  Related applications: Nucleic Acid Gel Electrophoresis & Blotting

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 100 bp DNA Ladder is suitable for sizing double-stranded DNA from 100 to 1,500 bp. Prepared from a plasmid containing repeats of a 100 bp DNA fragment, the ladder consists of 15 blunt-ended fragments ranging in length from 100 to 1,500 bp, at 100 bp increments, and an additional fragment at 2,072 bp.

Product use
The double-stranded ladder can be visualized on 1% to 2% agarose gels after ethidium bromide staining. For easy reference on agarose gels, the 600 bp band is two to three times brighter than the other bands in the ladder. This ladder can be stained with ethidium bromide or radiolabeled with T4 polynucleotide kinase or T4 DNA polymerase.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Gel Compatibility: Agarose Gels
Ready to Load: No
Concentration: 1 µg⁄µl
Mass: 50 µg
Product Size: 50 µg
Size Range: 0.1 to 1.5 kb
Volume (Metric): 50 µl
Green Features: Less waste, Sustainable packaging
Shipping Condition: Approved for shipment at Room Temperature or on Dry Ice

Contents & storage

100 bp DNA Ladder is supplied at 1 µg/µl in 10 mM Tris-HCl (pH 7.5), 1 mM EDTA. Store at -20°C.

Documents

Manuals & protocols

Recommended products