RadPrime DNA Labeling System

Catalog number:  18428011

Invitrogen™  Related applications: Nucleic Acid Gel Electrophoresis & Blotting | Nucleic Acid Labeling & Oligo Synthesis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The RadPrime DNA Labeling System is ideal for rapid preparation (<10 min) of high-specific activity 32 P-labeled probes for the detection of DNA and RNA (1). The RadPrime DNA Labeling System:

• Produces probes that can detect nucleic acids on northern or Southern blots, plaque lifts, colony hybridizations, and in situ hybridization
• Yields >109 cpm/µg control DNA using [32P]-dCTP
• Labels 25 ng of DNA in one reaction

Performance and Quality Testing: Incorporation of a radioactively labeled nucleotide is verified using control DNA in a RadPrime labeling reaction.
For Research Use Only. Not for use in diagnostic procedures.

Figures

Specifications

Detection Method: Radioactive
Final Product: Probes (Labeled DNA)
Includes Label or Dye: No
Label or Dye: 32P (Phosphorous-32)
Labeling Method: Direct Labeling
Labeling Target: DNA (General)
Product Size: 30 reactions
Shipping Condition: Dry Ice

Contents & storage

Components of the RadPrime DNA Labeling System are listed in the table to the right. Store at -20°C.
.

Documents

Manuals & protocols

Recommended products