L-Glutamine

Catalog number: 21051040

Gibco™  Related applications: Mammalian Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

L-Glutamine is an amino acid required for cell culture. L-glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, other amino acids, and is used in protein synthesis and glucose production. L-glutamine, unlike most other amino acids, is not stable in solution. The rate at which this degradation proceeds is a function of time, temperature, and pH.

Using L-glutamine
L-glutamine (nonsterile) powder should be made as a filter-sterilized stock solution of 200 mM (or similar) in distilled water. The optimal concentration to use is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2–6 mM.

Alternative product
We also offerGlutaMAX™ supplement as a stable alternative to L-glutamine.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Glutamine: L-Glutamine
Form: Powder
Product Size: 1 kg
Purity or Quality Grade: USP Grade
Shipping Condition: Room Temperature

Contents & storage

Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 24 months from date of manufacture

Documents

Manuals & protocols

Recommended products