UltraPure™ 5M NaCl

Catalog number: 24740011

Invitrogen™  Related applications: Chromatin Biology | DNA Extraction | Nucleic Acid Gel Electrophoresis & Blotting

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

UltraPure™ 5 M NaCl is a sterile-filtered, pre-mixed solution containing 292.2 g/L NaCl. This is a common stock solution used in many molecular biology and forensic applications.

Performance and Quality Testing: No DNase, RNase, or protease activity detected.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Chemical Name: Sodium Chloride
Form: Liquid
Product Size: 10 L
Purity or Quality Grade: Molecular Biology Grade
Shipping Condition: Room Temperature

Contents & storage

Store at 15°C to 30°C.

Documents

Manuals & protocols

Recommended products