L-Glutamine (200 mM) This product, and/or its packaging, incorporates one or more environmental/green features. Click on this icon to learn more.

Catalog number: 25030164

Gibco™  Related applications: Mammalian Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

L-Glutamine is an amino acid that is required for cell culture. L-Glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, and other amino acids, as well as in protein synthesis and glucose production. Unlike most other amino acids, L-glutamine is not stable in solution. The rate at which degradation proceeds is a function of time, temperature, and pH. Gibco® L-glutamine is a ready-to-use 200 mM stock solution that acts as a cell culture supplement. The optimal concentration is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2–6 mM.

We also offer Gibco® GlutaMAX™ Supplement as a stable alternative to L-glutamine.

Dual-site cGMP Manufacturing and Quality System
Gibco® L-glutamine is manufactured at a cGMP compliant facility located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, we offer an identical Gibco® L-glutamine product made in our Grand Island facility (25030-081). This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.

Specifications

Glutamine: L-Glutamine
Form: Liquid
Concentrated: 100 X
Product Size: 20 x 100 mL
Green Features: Fewer resources used, Less waste

Contents & storage

Storage conditions: -5°C to -20°C. Protect from light.
Shipping conditions: Dry ice
Shelf life: 24 months from date of manufacture

Documents

Manuals & protocols

Recommended products