Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.1 to 0.6 mL/min |
For Use With | UHPLC |
Length (Metric) | 100 mm |
Max. Pressure | 21756 psi (1500 bar) |
Particle Shape | Spherical Solid Core |
Particle Size | 1.5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 110 m²/g |
Temperature | 70°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 6.5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.1 to 0.6 mL/min |
For Use With | UHPLC |
Length (Metric) | 50 mm |
Max. Pressure | 14500 psi (1000 bar) |
Particle Shape | Spherical Solid Core |
Particle Size | 1.5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 110 m²/g |
Temperature | 70°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 6.5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | UHPLC |
Length (Metric) | 150 mm |
Max. Pressure | 21756 psi (1500 bar) |
Particle Shape | Spherical Solid Core |
Particle Size | 1.5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 110 m²/g |
Temperature | 70°C |
USP Type | L1 |
Stationary Phase | C18 |
Product Line | Accucore |
Packing Material | Spherical, Solid Core, Ultrapure Silica |
Carbon Load | 6.5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Technique | Bio-LC |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
27101-102130 | Each | 1.5 μm | 2.1 mm | 100 mm | Price: 1,329.16 Online price: 996.87 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
27101-052130 | Each | 1.5 μm | 2.1 mm | 50 mm | Price: 1,133.41 Online price: 850.06 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
27101-152130 | Each | 1.5 μm | 2.1 mm | 150 mm | Price: 1,523.83 Online price: 1,142.87 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|