Thermo Scientific™

MX35 Premier Disposable Low-Profile Microtome Blades

 Related applications: Anatomical Pathology

Section hard tissues and high-quality thin sections with high-performance Thermo Scientific™ MX35 Premier Disposable Low-Profile Microtome Blades.

Error loading your content!

  Catalog number Price ({{currency}}) Availability Qty
{{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}} Add To Cart

{{addItemToList.successMessage}} {{addItemToList.listName}}


Back to top

Description

  • Sharper edge with increased durability for longer blade life
  • Premier Plus blades provide greater durability, superior sharpness for lower blade friction and longer blade life
Product Specifications:
  • L × W: 31.5 × 3.13in. (80 × 8mm)
  • Thickness: 0.01in. (0.25mm)
  • Cutting Angle: 34°


Documents

Manuals & protocols