CE Phosphoramidite, dG(iBu)

Catalog number: 400331

Applied Biosystems™  Related applications: Nucleic Acid Labeling & Oligo Synthesis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The dG(iBu) CE Phosphoramidite is used for nucleic acid synthesis on ABI DNA Synthesizers. Standard series of phosphoramidite deprotects in 6-8 hours at 55°C.

• Proprietary manufacturing processes yield high-purity β-cyanoethyl phosphoramidites, which in turn guarantee production of high-quality DNA at all scales.
• β-cyanoethyl phosphoramidites are use-tested and optimized for use on the ABI synthesizers to guarantee you high-quality nucleic acid synthesis.

High Quality
Our phosphoramidites benefit from proprietary manufacturing processes that yield high-purity products. In synthesis they perform at a correspondingly high level, producing pure, high quality DNA at all scales. We guarantee that 5'-dimethoxytrityl nucleoside β-cyanoethyl phosphoramidites, monomer intermediates for licensed β-cyanoethyl phosphoramidite chemistry, will produce DNA that is at least 99.8% chemically authentic when used with recommended synthesis cycles.

Dry phosphoroamidites (powder form) are guaranteed for one year from the date of shipment. Lifetime of diluted phosphoramidites in residence on the instrument is two weeks when used with CPG synthesis supports, and three weeks when used with polystyrene supports.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Chemical Name: Phosphoramidite
For Use With (Equipment): 3900 DNA Synthesizer
Form: Powder
Product Line: Applied Biosystems™
Product Size: 0.5 g
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C).

Documents

Manuals & protocols