1- Methylimidazole/THF, Capping Formula B

Catalog number: 401175

Applied Biosystems™  Related applications: Nucleic Acid Labeling & Oligo Synthesis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Contains 450 mL 1- Methylimidazole⁄THF, Capping Formula B.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Chemical Name: 1-methylimidazole/tetrahydrofuran
For Use With (Equipment): 3900 DNA Synthesizer
Form: Liquid
Product Line: Applied Biosystems™
Product Size: 450 mL
Shipping Condition: Room Temperature

Contents & storage

Store in a cool, dry, and well-ventilated location, appropriate for flammable lliquids.

Documents

Manuals & protocols