Applied Biosystems™

MicroAmp™ 96-Well Reaction Tube/Tray/Retainer Set, 0.2 mL

Catalog number:  403083

 Related applications: PCR | Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Applied Biosystems® MicroAmp® 96-Well Reaction Tube/Tray/Retainer Set is a completely pre-assembled unit containing MicroAmp® Reaction Tubes without caps already loaded in a MicroAmp® 96-Well Tray/Retainer Set. MicroAmp® 96-Well Reaction Tube/Tray/Retainer Sets are optimally designed for precise PCR on Applied Biosystems® 0.2 mL thermal cyclers.

• Completely pre-assembled for convenience
• Available in economical 100-unit bulk packs
• Non-sterile and autoclavable

Greater Sample Uniformity
Use with all instruments that have heated sample covers to eliminate condensation and the need for a mineral oil overlay. Proprietary MicroAmp® Reaction Tubes are essential for high-performance PCR and ensure the greatest temperature and amplification uniformity for your samples. The MicroAmp® 96-Well Reaction Tube/Tray/Retainer Set requires caps or full plate covers to seal the tubes.

Note: See user's manual or package insert for limited label license and trademark information. For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Natural
For Use With (Equipment): 2720 Thermal Cycler, GeneAmp™ 9700
Plate Compatibility: 96-Well Plates
Product Line: MicroAmp®
Product Size: 20 assemblies
Shipping Condition: Room Temperature
Type: Tube Tray

Contents & storage

Contains 20 MicroAmp® 96-Well Reaction Tube⁄Tray Retainer Sets. Store at room temperature.

Documents

Manuals & protocols

Recommended products