This product will be available until stock is depleted. Catalog number 4484075 is available as an alternative or please visit www.thermofisher.com/thermalcyclers for other choices.

GeneAmp® PCR System 9700, 96-Well Gold-Plated This product, and/or its packaging, incorporates one or more environmental/green features. Click on this icon to learn more.

Catalog number: 4314878

Applied Biosystems™  Related applications: PCR

Error loading your content!

  Catalog number
Select a plan
Unit size
List price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

GeneAmp® PCR System 9700 is specifically designed for the amplification of nucleic acids. The GeneAmp® PCR System 9700 consists of a base module and one of many interchangeable sample block modules. The 96-well GeneAmp® PCR System 9700 is designed for use with 0.2 ml reaction tubes or 96-well reaction plates for all of your routine PCR applications.
 
• Click here to Request a Demo
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Format: 96-well plate, 0.2 ml tubes
Capacity: 1 x 96-well plate, 96 x 0.2 ml tubes
Product Size: 1 instrument
Green Features: Sustainable packaging
Reaction Speed: Standard
For Use With (Equipment): GeneAmp® 9700
High Throughput Compatibility: High Throughput-Compatible

Documents

Manuals & protocols