MicroAmp™ Optical 8-Tube Strip, 0.2 mL

Catalog number:  4316567

Applied Biosystems™  Related applications: Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


The Applied Biosystems® MicroAmp® Optical 8-Tube Strip is optimally designed to fit snugly in our Applied Biosystems® Real-Time PCR Systems or Thermal Cyclers, maximizing thermal conductivity and providing precise control of cycling temperatures. Requires a tray or retainer tray specific to your instrument.

Note: See user's manual or package insert for limited label license, and trademark information. For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.


Cap Type: Not Included
Color: Optical
For Use With (Equipment): 2720 Thermal Cycler, 7000 System, 7300 System, 7500 System, GeneAmp™ 9700, ProFlex™ PCR System, QuantStudio™, QuantStudio™ Dx, SimpliAmp™ Thermal Cycler, Veriti® Dx Thermal Cycler, Veriti® Thermal Cycler, ViiA™ 7 Dx System, ViiA™ 7 System
Product Line: MicroAmp®
Product Size: 125 strips
Reaction Speed: Standard
Shipping Condition: Room Temperature
Tube Type: Strip of 8
Volume (Metric): 0.2 mL

Contents & storage

Contents: 1000 Tubes in strips of 8
Storage: Room temperature


Manuals & protocols

Recommended products