Applied Biosystems™

Fuse (5 x 20 mm 12.5A 250V) for 7000, 7300, 7500, & 7500 Fast Systems

Catalog number:  4316733

 Related applications: Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This is a spare part for 7000, 7300, 7500, and 7500 Fast Real Time PCR Systems.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): 7000 System, 7300 System, 7500 Fast System, 7500 System
Product Size: 1 each
Shipping Condition: Room Temperature
Type: Fuse

Contents & storage

7300⁄7500⁄7500 Fast Spare Part

Documents

Manuals & protocols

Recommended products