MicroAmp® Fast 8-Tube Strip, 0.1 mL

Catalog number: 4358293

Applied Biosystems™  Related applications: PCR | Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Applied Biosystems® MicroAmp® plastic consumables are optimized to provide unmatched temperature accuracy and uniformity for fast, efficient, oil-free PCR amplification. The MicroAmp® Fast 8-Tube Strip fits snugly in the Veriti™ Fast 96-Well Thermal Cycler, maximizing thermal conductivity and providing precise control of cycling temperatures. It requires use of the MicroAmp® Fast 96-Well Tray.

Features of MicroAmp® Fast 8-Tube Strips:

• Enhance thermal conductivity, enabling precise control of cycling temperatures
• Ensure reproducible, specific, and sensitive results
• Reduce PCR amplification time from 2 hours to as little as 25 minutes when used with the Veriti™ 96-Well Thermal Cycler

Amplify in as little as 25 minutes
The Applied Biosystems® fast PCR system, comprising pre-mixed AmpliTaq Gold® or GeneAmp® Fast PCR Master Mix, specially designed microplates and tubes, and the Veriti™ 96-Well Thermal Cycler, considerably reduces PCR amplifications times. Now you can amplify fragments under 500 bp from genomic backgrounds in about 25 minutes, and in some cases, in as little as 10 minutes. And you can amplify large fragments faster too—up to 2 kb in as little as 40–50 minutes.

Note: See user's manual or package insert for limited label license and trademark information.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Cap Type: Not Included
Color: Clear
For Use With (Equipment): 7500 Fast Dx System, 7500 Fast System, 7900HT Fast System, StepOne™, StepOnePlus™, Veriti® Dx Fast Thermal Cycler, Veriti® Fast Thermal Cycler, ViiA™ 7 Dx Fast System, ViiA™ 7 Fast System
Product Line: MicroAmp®
Product Size: 125 strips
Reaction Speed: Fast
Shipping Condition: Room Temperature
Tube Type: Strip of 8
Volume (Metric): 0.1 mL

Contents & storage

Contains 125 MicroAmp® Fast 8-Tube Strips, 0.1 ml. Store at room temperature.

Documents

Manuals & protocols

Recommended products