MicroAmp™ 48-Well Optical Adhesive Film

Catalog number:  4375323

Applied Biosystems™  Related applications: PCR | Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Applied Biosystems® MicroAmp® 48-Well Optical Adhesive Film reduces the chance of well-to-well contamination and sample evaporation when applied to a 48-well microplate.
• Pressure-sensitive adhesive provides a tight seal over every well
• Will not interfere with sample reading
• Easy to apply and remove - will not stick to your glove

Prevent Sample Loss
This optically clear adhesive film seals samples securely into the wells of your microplates, reducing leaks, evaporation, and contamination between sample wells to help ensure consistent real-time PCR data.

Easy to Use
Simply peel the backing away from the adhesive film and apply firmly across the top of your microplate. Once sealed, the microplates can be safely stacked without worrying about contamination. Designed to fit MicroAmp® Fast Optical 48-Well Plates.

Note: See user's manual or package insert for limited label license and trademark information. For Research Use Only. Not for use in diagnostics procedures.

For Research Use Only. Not for use in diagnostic procedures.

Specifications

LoyaltyEligible: SKUEligibleForLoyalty
Color: Optical
For Use With (Equipment): StepOne™|
Plate Compatibility: 48-Well Plates
Product Line: MicroAmp®
Product Size: 100 films
Shipping Condition: Room Temperature
Type: Film, Seal, or Applicator

Contents & storage

Contains 100 MicroAmp® 48-Well Optical Adhesive Films. Store at room temperature.

Documents

Manuals & protocols

Recommended products