DEPC-Treated Water

Catalog number: 4387937

Invitrogen™

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Ambion® DEPC-treated water is certified nuclease-free and supplied in four bottles containing 1 L each. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC. It is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Purity or Quality Grade: DNase-Free, Molecular Biology Grade, RNase-Free
Sample Treatment: DEPC-Treated
Format: Bottle(s)
Product Line: Ambion™
Product Size: 4 x 1,000 mL
Purification: Autoclaved, Membrane-Filtered

Contents & storage

Store at room temperature.

Documents

Manuals & protocols

Recommended products