POP-6™ Polymer for 3500/3500xL Genetic Analyzers

Catalog number: 4393712

Applied Biosystems™  Related applications: Sanger Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This is a 960-sample pouch of POP-6™ polymer for the 3500⁄3500xl Genetic Analyzer. The POP-6™ separation matrix is optimized for standard sequencing and fragment analysis. POP-4™, POP-6™ and POP-7™ are conveniently offered in easy to use pouch packages with either 960 samples (maximum) or 384 samples (maximum) size formats. Each polymer is optimized for specific applications.
• Easy to Use: Pre-formulated and in a single use pouch, which not only saves time but also ensures reliability and consistency
• Include Radio Frequency Identification (RFID) label: Easy to track important information such as Part⁄Lot number, Samples remaining and expiry dates (displayed on software dashboard)
• Robust Formulation: Formulated for sequencing and fragment analysis applications.
• Replenishable: Allow capillaries to be used multiple times.

Reproducible Results
POP™ polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help to ensure reproducibility. POP Polymers are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.

Many Choices
POP-7™ polymers are very versatile and designed for a wide range of short read to long read sequencing applications as well as fragment analysis. POP-4™ polymers are designed specifically for HID⁄Forensic applications, while POP-6™ polymers are the choice for certain sequencing applications (and fragment analysis).

For partially used pouches that need to be stored, a cap (4412619) that plugs into the pouch fitment opening is recommended.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Capillary Length: 50 cm
For Use With (Equipment): 3500 Genetic Analyzer, 3500xL Genetic Analyzer
On-Instrument Life⁄Usage: Stable at 7 days or 384 samples
Product Line: Applied Biosystems™, POP-6™
Product Size: 960 samples
Recommended Applications: Fragment Analysis (Denaturing), Standard Sequencing
Run Time: 100 min (FragAnalysis - 50 cm), 135 min (Std Sequence - 50 cm).
Shipping Condition: Wet Ice

Contents & storage

The pouch contains 960 samples of the polymer. Store the pouch at 2-8°C until ready to use. Refer to the expiration date on the label. Note that expired pouches cannot be used on the instrument.

Documents

Manuals & protocols