VetMAX™ NA and EU PRRSV and Xeno™ RNA Controls

Catalog number: 4405548

Applied Biosystems™  Related applications: Animal Health | Diagnostic Testing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

VetMAX™ NA and EU PRRSV Controls are used in multiplex, real-time reverse transcription PCR (RT-PCR) to simultaneously detect and subtype both North American (NA) and European (EU) Porcine Reproductive and Respiratory Syndrome Virus (PRRSV). XenoRNA™ RNA Control is an internal positive control added to the lysis solution during RNA isolation to distinguish PCR inhibition, reaction failure, or human error from true negatives. In a single-tube, one-step reaction, PRRSV RNA is reverse transcribed into cDNA.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Format: Tube(s)
Includes: Control Template(s)
Label or Dye: Quasar 670
Product Line: Applied Biosystems™
Product Size: 1 kit
Species: Swine⁄Porcine
Target Organism Class: Porcine Reproductive and Respiratory Syndrome Virus (PRRSV)
Shipping Condition: Dry Ice

Contents & storage

• Xeno RNA™ Control (1,000 copies/µl) (450 µl)
• NA PRRSV Control RNA (1,000 copies/µl) (55 µl)
• EU PRRSV Control RNA (1,000 copies/µl) (55 µl)
• Nucleic Acid Dilution Solution (2 × 1 µl)

Store at -20°C.

Documents

Manuals & protocols

Recommended products