Applied Biosystems™

SYBR™ Green Dye Spectral Calibration Plate, 384-well

Catalog number:  4432290

 Related applications: Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This kit is used for SYBR® spectral calibration of your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with a 384-well block. Please see your instrument maintenance guide for full instructions on use.

These calibration kits are used to maintain your real-time PCR system with 384-well block. They include calibration plates to perform a spectral calibration with FAM™, VIC®, ROX™, SYBR® Green, TAMRA™, NED™ dyes, plates to perform region-of-interest (ROI) calibration, normalization calibration, and to run an RNase P verification. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use.

The dye formulations for your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Calibration Type: Spectral Calibration
For Use With (Equipment): QuantStudio™ 12k Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System
Label or Dye: SYBR® Green
Product Line: SYBR® Green
Product Size: 1 x 384 well plate
Shipping Condition: Dry Ice

Contents & storage

Store plates at -15 to -25°C.

Documents

Manuals & protocols