Applied Biosystems™

FAM™ Dye Spectral Calibration Plate, Fast 96-well

Catalog number: 4432389
Applied Biosystems™

FAM™ Dye Spectral Calibration Plate, Fast 96-well

Catalog number: 4432389
Catalog Number
4432389
Unit Size
1 x 96 well plate
Price (USD)
Price: 157.00
Online price: 146.65
Your price:
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
44323891 x 96 well plate
Price: 157.00
Online price: 146.65
Your price:
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
This FAM™ dye spectral calibration plate can be used to maintain your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with Fast 96-well block. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use.

The dye formulations for your real-time PCR system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment)
QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System
Product Type
Dye Spectral Calibration Plate
For Use With (Application)
Real Time PCR (qPCR)
Shipping Condition
Dry Ice
Quantity
1 x 96-well Plate
Calibration Type
Spectral Calibration

Contents & Storage

Store at -15°C to -25°C

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text