Applied Biosystems™

Region of Interest (ROI) and Background Plates, Fast 96-well

Catalog number:  4432426

 Related applications: Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

These Region-of-Interest (ROI) and Background Plates are used to maintain the ViiA™ 7, QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6, QuantStudio™ 7, and QuantStudio™ 12K Flex real-time PCR systems with Fast 96-well (0.1 mL) blocks. See the instrument maintenance guide for full instructions on use.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Calibration Type: Spectral Calibration
For Use With (Equipment): ViiA™ 7 System
Product Size: 2 x 96 well plates
Quantity: 1 96-well plate(s)
Shipping Condition: Dry Ice

Contents & storage

Store plates at -15 to -25 °C

Documents

Manuals & protocols