ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex and QuantStudio™ 12k Flex System Block Upgrade Kit, 96 well

Catalog number: 4453543

Applied Biosystems™  Related applications: Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Capacity: 1 x 96-well plate
For Use With (Equipment): QuantStudio™
Format: 96-well plate
Product Line: Applied Biosystems™, ViiA™
Product Size: 1 upgrade
Reaction Speed: Standard
Type: Block

Contents & storage

Includes standard 96-well Block (0.2mL), heated cover, plate adaptor and calibration kit.

Documents

Manuals & protocols