Applied Biosystems™

TaqMan™ RNase P Instrument Verification Plate for ViiA™ 7 System, 384-well

Catalog number:  4455280

 Related applications: Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Used to perform verification of your ViiA™7 System with 384 Well Block. Please see your instrument maintenance guide for full instructions on use.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Calibration Type: Instrument Verification Plate, RNase P Calibration
For Use With (Equipment): ViiA™ 7 System
Format: 384-well plate
Label or Dye: FAM™
Product Line: TaqMan™, ViiA™
Product Size: 1 x 384 well plate
Shipping Condition: Dry Ice

Contents & storage

Store plates at -15 to -25°C.

Documents

Manuals & protocols