Applied Biosystems™

TaqMan™ OpenArray™ Real-Time PCR Master Mix

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

TaqMan® OpenArray® Real-Time PCR Master Mix is optimized for use with TaqMan® OpenArray® MicroRNA Panels, and yields reproducible, specific, and sensitive results.
Key Product Features
• Hot start chemistry to provide room temperature stability.
• Optimized for use with TaqMan® OpenArray® MicroRNA Panels yielding reproducible, specific, and sensitive results.
• Ready for use with no additional additives required.
For more detailed performance data, refer to the TaqMan® OpenArray® MicroRNA Panels product information.
Optimized to work as an integral component of the TaqMan® OpenArray® miRNA profiling application, TaqMan® OpenArray® Real-Time PCR Master Mix delivers high sensitivity and reproducibility with the convenience of a fully formulated master mix.
Note: For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Detection Method: Primer-Probe Detection
For Use With (Equipment): OpenArray®
Reaction Speed: Standard
PCR Method: 2-Step qRT-PCR
Sample Type (General): RNA
Form: Liquid
Format: Tube(s)
Hot Start: Built-In Hot Start
Number of Reactions: 34 Panels
Primer-Probe Compatibility: TaqMan®
Product Line: OpenArray®, TaqMan™
Product Size: 5 mL
Sample Type (Specific): Total RNA
Shipping Condition: Dry Ice
Target Specificity: Target-Specific
Technique: Fluorescence Intensity

Contents & storage

Store at -5 to -30°C until first use, then at 2–8°C.

Documents

Manuals & protocols