Bioruptor™ Attachment & Gear Plate, 0.5 mL microtube

Catalog number: 4465648

Ion Torrent™  Related applications: Ion Torrent™ Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This attachment for 0.5 ml microtubes has been designed for use with the Bioruptor® sonication device, allowing sonication of up to 12 x 0.5 ml tubes at a time.

This product, which may be ordered through our website, is supplied and supported directly by Diagenode. By purchasing this product, you agree to these Terms & Conditions.
For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Bioruptor® UCD-200
Product Line: Bioruptor®
Product Size: 1 each
Shipping Condition: Room Temperature
Type: Adapter

Contents & storage

This kit contains a 0.5 ml tube holder and accessories for the Bioruptor® sonication device.

Documents

Manuals & protocols