Ridom™ SeqSphere+ Software for Ion Torrent™ Systems (Commercial)

Catalog number:  4483694

Ion Torrent™  Related applications: DNA Sequencing | Ion Torrent™ Next-Generation Sequencing | Microbial Identification & Detection

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


SeqSphere+ Software from Ridom allows for automatic processing and analyzing of microbial sequence data obtained from Ion Torrent™ systems. SeqSphere+ Software enables whole genome microbial typing (MLST+) or traditional MLST sequencing projects. This software is designed both for individual labs and for distributed work-groups (client/server model) to enable easy data sharing. License options are available for 1, 3, or 5 years; 2 or 5 seats; and commercial or academic/government labs.

Ridom SeqSphere+ Software Features:

User-friendly: no scripting skills or bioinformatician needed

Highly automated workflow: download a pre-designed task template or create a custom template, then apply it to the analysis of hundreds of strains with almost no user intervention.

Single, expanding nomenclature service: worldwide, unique nomenclature service that enables a 'Molecular Typing Esperanto'

DNA re-sequencing editor: edit and analyze reference-mapped assemblies of Ion Torrent™ data (e.g., MLST, MLST+) with auto-correction of homopolymer-related insertion/deletion errors.

Sanger data: assemble, edit, and analyze Sanger CE sequencing data (e.g., MLST).

Analytical tools: select data entries from a comparison table for epidemiologic, evolutionary, or functional analysis. Cluster and visualize data entries by using minimum spanning or UPGMA/neighbor-joining trees.

   --Store, search, retrieve, export, and create reports from your epidemiologic and DNA sequence data stored in an integrated database. Search new sequence entries against stored data.
   --Data fields are compliant with the metadata requirements of the NCBI BioSample. Enables data entry plausibility checks.

Bacterial typing: typing of bacteria is automatically performed with user-defined quality parameters (e.g., coverage, stop codons) using public or self-defined query libraries and task templates.

Ridom Community:
   --Rapidly and easily share task templates with other institutions or download them online from the Task Template 'Store'.
   --Option to contribute to a single, worldwide, expanding, publicly-available database of nomenclature and epidemiologic data. Larger (supra) national institutions may obtain their own server for epidemiologic data upon request.

   --Encryption (SSL) of data in transmission
   --Various configurable user roles, user groups, and access controls
   --Audit trail functionality (who, when and what)

Computer Specifications (Minimum)

Client computer OS: Windows® 7 64-bit, CPU: Core i5, RAM: 8 GB, HD: 500 GB, Internet connection required to use public Ridom MLST+ Nomenclature Server & Task Template 'Store' (supports working with a private and local nomenclature and to generate custom tasks).

Server computer OS: Windows® 7/Linux 64-bit (Ubuntu LTS recommended), CPU: Core i5, RAM: 8 GB (48 GB recommended if MIRA de novo assembly done on this server), HD: 2 TB (RAID level 1 or 5 recommended), it is recommended not to use the NGS machine computer as server.
For Research Use Only. Not for use in diagnostic procedures.


For Use With (Equipment): Sequencing Data Analysis
License Type: 1 Year, 5 Seat, Commercial
Operating System: Ion Personal Genome Machine (PGM™) System
Product Line: Ridom™ SeqSphere+
Product Size: 1 year, 5 users


Manuals & protocols

Recommended products