ProFlex™ 3 x 32-well PCR System

Catalog number:  4484073

Applied Biosystems™  Related applications: PCR | Reverse Transcription

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The ProFlex™ 3x32-Well PCR System is the latest in our line of Applied Biosystems® thermal cyclers. The ProFlex™ system combines the reliability and performance you’ve come to expect from Applied Biosystems® instruments with the flexible configuration and control features that adapt to your research needs.

Request a demo.

The ProFlex™ 3x32-Well PCR System allows you to:

• Run three experiments at once with the 3x32-well, 0.2-mL block
• Interchange the 3x32-well block with another block type if your throughput needs change
• Access the system remotely (and conveniently) through a mobile app
• Program the instrument in seconds with a simple-to-use touchscreen interface
• Simulate your old instrument with Thermal Simulation modes
• Optimize your PCR quickly and efficiently with better-than-gradient VeriFlex™ blocks

Independent Control
Share your instrument with 2 other people or run 3 experiments at once with 3 independently controlled 32-well modules.

Extended Warranty Packages
Protect your instrument and your investment with ProFlex PCR System Extended Warranty Packages and save up to 25% off the individual instrument and extended warranty list prices. Learn more >

Interchangeable Blocks
If your research requirements change in the future, or if you share the system with someone who requires a different format, simply remove the 3x32-well block from the top of the instrument and exchange it with another block type. This step takes typically less than 15 seconds, and requires no tools or kits.

Mobile App Connectivity
Have you ever set up all of your PCR reactions, only to find out that the thermal cycler is already in use? Check its availability with a mobile app before you get to the lab. Also download experimental report files, receive alerts, and more! Download our PCR Essentials app updated with this functionality.

Simulation Modes
The ProFlex™ PCR system is equipped with Simulation Modes that mimic your old thermal cycler's ramp rate. Simulation modes are available for MJ Research PTC 200, Bio-Rad® C1000, Bio-Rad® MyCycler™, Eppendorf® Mastercycler®, Applied Biosystems® 9700, Applied Biosystems® 9600, and Applied Biosystems® Veriti® systems.

VeriFlex™ Blocks: Enhanced PCR Functionality
VeriFlex™ blocks are controlled by multiple Peltier elements (2 separate Peltier elements per 32-well module). This gives you the ultimate control of your block for precise, "better-than-gradient" optimization experiments, and for running multiple reaction conditions at once for precise incubations and other non-PCR workflows.

8.4" Touch Screen Control
The simple and intuitive touchscreen interface allows you to program with ease, and limits the amount of time spent training yourself and others how to use the system.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Block Format: Interchangeable
Capacity: 3 x 32-well x 0.2 ml tubes
Dimensions: 33 cm (13 in) (W) x 27 cm (11 in) (H) x 57 cm (22 in) (D)
Display Interface: Touchscreen (8.4 in. TFT LCD)
For Use With (Equipment): ProFlex™ PCR System
Format: 0.2 ml tubes, 12-strip wells
High Throughput Compatibility: High Throughput-Compatible
Instrument Memory: USB and On-board
Peak Block Ramp Rate: 6.0°C⁄sec
Power Requirements: 100-240V, 50-60 Hz Max: 950 VA
Product Line: ProFlex™
Product Size: 1 instrument
Program Features: Auto re-start (after power outages), Program overwrite protection
Reaction Speed: Fast, Standard
Reaction Volume Range: 10-80 µl
Sample Ramp Rate: ± 4.4 °C⁄sec
Temperature Accuracy: ±0.25°C (35°C to 99.9°C)
Temperature Range (Metric): 0 to 100.0 °C
Temperature Uniformity: <0.5 °C (20 sec after reaching 95 °C)
Weight: 18.75 kg (41 lb)

Documents

Manuals & protocols

Recommended products