Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 10 mg/2 mL; SOLA WAX 96 well SPE plate; 1 Pk. |
Bed Weight | 10 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Strong Acidic Compounds. Sorbent Charge Can be Activated or Deactivated. Complementary Reversed Phase Retention of Neutral Compounds |
Product Line | SOLA |
Sorbent | Mixed Mode Weak Anion Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) Well | 2 mL |
Unit Size | Each |
Description | 10 mg/2 mL; SOLA 96-well SPE plate; 1 Pk. |
Bed Weight | 10 mg |
For Use With (Application) | Bioanalytical Applications - Hydrophobic Retention of Neutral Compounds with Complementary Retention of Polar Analytes. An All-Purpose Phase. |
Product Line | SOLA |
Sorbent | HRP (Reversed Phase Polymeric) |
Type | 96-well SPE Plate |
Volume (Metric) Well | 2 mL |
Unit Size | Each |
Description | SOLA HRP SPE 30 mg/2 mL 96-well plate |
Bed Weight | 30 mg |
For Use With (Application) | Bioanalytical Applications - Hydrophobic Retention of Neutral Compounds with Complementary Retention of Polar Analytes. An All-Purpose Phase. |
Product Line | SOLA |
Sorbent | HRP (Reversed Phase Polymeric) |
Type | 96-well SPE Plate |
Volume (Metric) | 2 mL |
Unit Size | Each |
Description | 10 mg/2 mL; SOLA-CX 96 well SPE plate; 1 Pk. |
Bed Weight | 10 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Weak Basic Compounds. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLA |
Sorbent | Mixed Mode Strong Cation Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) Well | 2 mL |
Unit Size | Each |
Description | SOLA SCX SPE 30 mg/2 mL 96-well plate |
Bed Weight | 30 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Weak Basic Compounds. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLA |
Sorbent | Mixed Mode Strong Cation Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) | 2 mL |
Unit Size | Each |
Description | 10 mg/2 mL; SOLA-AX 96 well SPE plate; 1 Pk. |
Bed Weight | 10 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Weak Acidic Compounds. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLA |
Sorbent | Mixed Mode Strong Anion Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) Well | 2 mL |
Unit Size | Each |
Description | SOLA SAX SPE 30 mg/2 mL 96-well plate |
Bed Weight | 30 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Weak Acidic Compounds. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLA |
Sorbent | Mixed Mode Strong Anion Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) | 2 mL |
Unit Size | Each |
Description | 10 mg/2 mL; SOLA WCX 96 well SPE plate; 1 Pk. |
Bed Weight | 10 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Strong Basic Compounds. Sorbent Charge Can be Activated or Deactivated. Complementary Reversed Phase Retention of Neutral Compounds |
Product Line | SOLA |
Sorbent | Mixed Mode Weak Cation Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) Well | 2 mL |
Unit Size | Each |
Description | SOLA WCX SPE 30 mg/2 mL 96-well plate |
Bed Weight | 30 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Strong Basic Compounds. Sorbent Charge Can be Activated or Deactivated. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLA |
Sorbent | Mixed Mode Weak Cation Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) | 2 mL |
Unit Size | Each |
Description | SOLA WAX SPE 30 mg/2 mL 96-well plate |
Bed Weight | 30 mg |
For Use With (Application) | Bioanalytical Applications - Strong Ion-Exchange Retention of Strong Acidic Compounds. Sorbent Charge Can be Activated or Deactivated. Complementary Reversed Phase Retention of Neutral Compounds. |
Product Line | SOLA |
Sorbent | Mixed Mode Weak Anion Exchanger, Polymeric |
Type | 96-well SPE Plate |
Volume (Metric) | 2 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Sorbent | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60309-005 | Each | 10 mg/2 mL; SOLA WAX 96 well SPE plate; 1 Pk. | Mixed Mode Weak Anion Exchanger, Polymeric | Price: 358.52 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60309-001 | Each | 10 mg/2 mL; SOLA 96-well SPE plate; 1 Pk. | HRP (Reversed Phase Polymeric) | Price: 347.49 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60509-001 | Each | SOLA HRP SPE 30 mg/2 mL 96-well plate | HRP (Reversed Phase Polymeric) | Price: 350.89 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60309-002 | Each | 10 mg/2 mL; SOLA-CX 96 well SPE plate; 1 Pk. | Mixed Mode Strong Cation Exchanger, Polymeric | Price: 358.52 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60509-002 | Each | SOLA SCX SPE 30 mg/2 mL 96-well plate | Mixed Mode Strong Cation Exchanger, Polymeric | Price: 362.03 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60309-003 | Each | 10 mg/2 mL; SOLA-AX 96 well SPE plate; 1 Pk. | Mixed Mode Strong Anion Exchanger, Polymeric | Price: 441.25 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60509-003 | Each | SOLA SAX SPE 30 mg/2 mL 96-well plate | Mixed Mode Strong Anion Exchanger, Polymeric | Price: 362.03 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60309-004 | Each | 10 mg/2 mL; SOLA WCX 96 well SPE plate; 1 Pk. | Mixed Mode Weak Cation Exchanger, Polymeric | Price: 363.05 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60509-004 | Each | SOLA WCX SPE 30 mg/2 mL 96-well plate | Mixed Mode Weak Cation Exchanger, Polymeric | Price: 366.60 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60509-005 | Each | SOLA WAX SPE 30 mg/2 mL 96-well plate | Mixed Mode Weak Anion Exchanger, Polymeric | Price: 362.03 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|