Related applications: Chromatin Biology | Mammalian Cell Culture
Error loading your content!
Catalog number |
Select a plan
Unit size
|
Price ({{currency}}) | Availability | Qty | |
---|---|---|---|---|---|
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} |
|
— |
Without |
• Calcium |
• Magnesium |
• Phenol Red |
Concentrated: | 10 X |
---|---|
Inorganic Salts: | No Calcium, No Magnesium |
pH: | pH 7.2 |
Form: | Liquid |
Classification: | Animal Origin-Free |
Osmolality: | 2800 - 3200 mOsm/kg |
Phenol Red Indicator: | No Phenol Red |
Product Line: | Gibco® |
Product Size: | 500 mL |
Sodium Pyruvate Additive: | No Sodium Pyruvate |
pH Range: | 7.1 - 7.3 |
Green Features: | Sustainable packaging |
Shipping Condition: | Room Temperature |
Catalog number: | 11875119 |
Size | 10 x 500 mL |
Price | USD 209.00 |
Add to favorites | |
Catalog number: | 35050061 |
Size | 100 mL |
Price | USD 34.26 |
Add to favorites | |
Catalog number: | 25200056 |
Size | 100 mL |
Price | USD 12.93 |
Add to favorites | |