Thermo Scientific™

Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

 Related applications: Cold Storage

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

Error loading your content!

  Catalog number Price ({{currency}}) Availability Qty
{{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}} Add To Cart

{{addItemToList.successMessage}} {{addItemToList.listName}}


Back to top

Description

Key Features
  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Construction:
  • 5″ (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1″ (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Stainless steel interior

    Warranty varies by country, please contact us for details

Product Support

Ultra-low Freezer Selction Tool
Quickly navigate through all our ultra low freezers, comparing models and filtering through attributes important to you.

Racking Solutions for Ultra-Low Freezers 
Find the right racks, boxes and box dividers to organize your samples and minimize their exposure to ambient conditions during door openings and closings.

Knowledge Bases 
Find more information and resources on this product in our knowledge base.

Lab Equipment Parts 
Looking for spare parts? Search by model, SKU or part number in our convenient search toolbar. Parts purchased via web available to US customers only.

Interactive demonstration 
Learn how to use our touch-screen interface.



Related products

  • Racks for Forma 900, 7000 Series and TSE/TSD Series Freezers
  • Shelf Kits with Racks and Boxes
  • Forma Deepwell and Standard Microplate Freezer Racks
  • Fiberboard Storage Boxes (Colored)
  • Fiberboard Storage Boxes
  • Fiberboard Box Dividers
  • Forma CO2 Backup Systems
  • Forma LN2 Backup Systems
  • Air Filter Replacement Kits
  • Forma Access Port
  • Chart Recorders
  • Data Outputs
  • Forma Key Lock
  • Forma Inner Door Kits
  • Forma Sample Probe Kits
  • Water-Cooled Condensers
  • Cryo Gloves
  • Cryo Marker Pen Set
  • Sensaphone Telephone Dialing Systems
  • Smart-Vue 868MHz Modules and Module/Sensor Combos (Europe)
  • Smart-Vue 915MHz Modules and Module/Sensor Combos (North America)
  • Documents

    Manuals & protocols