Thermo Scientific™

CryoStar™ NX70 Cryostat

 Related applications: Anatomical Pathology

Accommodate the needs of both research and clinical laboratories with the the Thermo Scientific™ CryoStar™ NX70 Cryostat. The NX70 introduces a form-fitting design, integrated height control and motorized sectioning.

Error loading your content!

  Catalog number Price ({{currency}}) Availability Qty
{{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}} Add To Cart

{{addItemToList.successMessage}} {{addItemToList.listName}}


Back to top

Description

Standard Features
  • Knife advance
  • Designations for both low and high blade holders
  • Multi-axis specimen orientation
  • High quality motorized sectioning
  • Specimen retraction
Optional Features
  • Cold Disinfection with Cryostar NX70 D
  • Vacutome with Cryostar NV70 V
  • Both Cold Disinfection and Vacutome with Cryostar NX70 DV
Ease of Use
  • Large open chamber with bright LED lighting
  • Integrated color LCD touch screen
  • Joystick
Temperature Control
  • Precise control through periods of prolonged use
  • Rapid Response Temperature Control cools object holder, blade holder and cryobar only
Comfortable Ergonomic Design
  • Integrated electronic hight adjustment from 32 to 44 inches
  • Form-fitting front panel and arm rest to reduce user fatigue
Includes: Low-profile blade holder, high-profile blade holder or 16cm steel knife carrier


Ordering Information: Low- or High-profile blade holder or 16cm steel knife carrier must be designated at time of ordering.

Low energy LED lighting with user-adjustable intensity


Documents

Manuals & protocols