Alexa Fluor® 488 Azide (Alexa Fluor® 488 5-Carboxamido-(6-Azidohexanyl), Bis(Triethylammonium Salt)), 5-isomer

Catalog number: A10266

Molecular Probes™  Related applications: Labeling Chemistry

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The green-fluorescent Alexa Fluor® 488 azide is reactive with terminal alkynes via a copper-catalyzed click reaction. In addition to being an exceedingly bright and photostable fluorophore for use with flow cytometry, microscopy and HCS, Alexa Fluor® 488 can also be utilized as a bio-orthogonal or biologically unique hapten for use in applications requiring signal amplification.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Form: Solid
Color: Green
Solubility: DMSO (Dimethylsulfoxide), DMF (Dimethylformamide)
Label or Dye: Alexa Fluor™ 488
Product Size: 0.5 mg
Emission Class: Visible
Detection Method: Fluorescent
Excitation Class: Visible
Chemical Reactivity: Alkyne
Excitation⁄Emission (nm): 495⁄519
Shipping Condition: Room Temperature

Contents & storage

Store at ≤-20°C, desiccate and protect from light.

Documents

Manuals & protocols

Recommended products