Get upto 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

Alexa Fluor™ 488 Alkyne (Alexa Fluor™ 488 5-Carboxamido-(Propargyl), Bis(Triethylammonium Salt)), 5-isomer

Catalog number:  A10267

Invitrogen™  Related applications: Labeling Chemistry

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The green-fluorescent Alexa Fluor® 488 alkyne is reactive with azides via a copper-catalyzed click reaction. In addition to being an exceedingly bright and photostable fluorophore for use with flow cytometry, microscopy and HCS, Alexa Fluor® 488 can also be utilized as a bio-orthogonal or biologically unique hapten for use in applications requiring signal amplification.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Chemical Reactivity: Azide
Color: Green
Detection Method: Fluorescent
Form: Solid
Label or Dye: Alexa Fluor™ 488
Product Line: Alexa Fluor™, Molecular Probes®
Product Size: 0.5 mg
Solubility: DMSO (Dimethylsulfoxide)
Shipping Condition: Room Temperature

Contents & storage

Store at ≤-20°C, desiccate and protect from light.

Documents

Manuals & protocols

Recommended products