Alexa Fluor® 594 Azide (Alexa Fluor® 594 Carboxamido-(6-Azidohexanyl), Triethylammonium Salt), mixed isomers

Catalog number: A10270

Molecular Probes™  Related applications: Labeling Chemistry

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The red-fluorescent Alexa Fluor® 594 azide can be reacted with terminal alkynes via a copper-catalyzed click reaction. Click chemistry describes a class of chemical reactions that use bio-orthogonal or biologically unique moities to label and detect a molecule of interest using a two-step procedure. The two-step reaction procedure involves a copper-catalyzed triazole formation of an azide and an alkyne. Click reactions have several characteristics: the reaction between the detection moieties is efficient; no extreme temperatures or solvents are required; the reaction product is stable; the components of the reaction are bioinert; and perhaps most importantly, no side reactions occur – the label and detection tags react selectively and specifically with one another. Unlike traditional chemical reactions utilizing succinimidyl esters or maleimides that target amines and sulfhydryls – functional groups that are not unique – click chemistry-labeled molecules can be applied to complex biological samples and be detected with unprecedented sensitivity due to extremely low background.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Form: Solid
Color: Red
Solubility: DMSO (Dimethylsulfoxide), DMF (Dimethylformamide)
Label or Dye: Alexa Fluor™ 594
Product Size: 0.5 mg
Emission Class: Visible
Detection Method: Fluorescent
Excitation Class: Visible
Chemical Reactivity: Alkyne
Excitation⁄Emission (nm): 590⁄617
Shipping Condition: Room Temperature

Contents & storage

Store at ≤-20°C, desiccate and protect from light.

Documents

Manuals & protocols

Recommended products