Get upto 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits
New! Save technical documents to your personal library. Open a PDF, then look for the "Save to Library" icon.

Alexa Fluor™ 647 Azide, Triethylammonium Salt

Catalog number:  A10277

Invitrogen™  Related applications: Labeling Chemistry

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


The far red-fluorescent Alexa Fluor® 647 azide is reactive with terminal alkynes via a copper-catalyzed click reaction. The bright and photostable fluorophore can be for used with flow cytometry, microscopy and HCS
For Research Use Only. Not for use in diagnostic procedures.


Chemical Reactivity: Alkyne
Color: Far-Red
Detection Method: Fluorescent
Emission Class: Visible
Excitation Class: Visible
Excitation⁄Emission (nm): 650⁄665
Form: Solid
Label or Dye: Alexa Fluor™ 647
Product Line: Alexa Fluor™, Molecular Probes®
Product Size: 0.5 mg
Solubility: DMF (Dimethylformamide), DMSO (Dimethylsulfoxide)
Shipping Condition: Room Temperature

Contents & storage

Store at ≤-20°C, desiccated and protected from light.


Manuals & protocols

Recommended products