Get upto 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

Alexa Fluor® 647 Alkyne, Triethylammonium Salt

Catalog number: A10278

Invitrogen™  Related applications: Labeling Chemistry

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The far red-fluorescent Alexa Fluor® 647 alkyne is reactive with azides via a copper-catalyzed click reaction. The bright and photostable fluorophore can be for used with flow cytometry, microscopy and HCS
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Chemical Reactivity: Azide
Color: Far-Red
Detection Method: Fluorescent
Form: Solid
Label or Dye: Alexa Fluor™ 647
Product Line: Alexa Fluor®, Molecular Probes®
Product Size: 0.5 mg
Solubility: DMSO (Dimethylsulfoxide)
Shipping Condition: Room Temperature

Contents & storage

Store at ≤-20°C, desiccated and protect from light.

Documents

Manuals & protocols

Recommended products