Primary Rat Cortex Neurons

Catalog number: A1084002

Gibco™  Related applications: Mammalian Cell Culture | Primary Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

GIBCO Primary Rat Cortex Neurons are isolated from day-18 rat embryos and cryopreserved in liquid nitrogen. Each vial contains 4x10e6 cells⁄ml viable cells (post-thaw). With the cryopreserved Primary Rat Cortex Neurons (E-18), Invitrogen offers neuroscience researchers a flexible, ready-to-use, and quality alternative to acutely isolated neurons. Besides being convenience, these products are developed through vigorous internal research to afford comparable properties, such as viability and cell function, from that freshly isolated They are also highly pure cells containing minimum amount of astrocytes and other glial cells, and are with minimal lot-to-lot variability because of large single lot manufacturing. Unlike the other commercially available primary rat neurons that generally yield about 30% or lower post-thaw viability, Invitrogen cells consistently give post-thaw viability in the range of 50-80%.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Age: Fetal
Form: Cryopreserved
Tissue: Cortex
Species: Rat
Quantity: 1 each
Cell Type: Neuronal Cells (Pre-Natal)
Culture Type: Adherent Cell Culture
Donor Source: Pooled
Product Size: 4 x 106 cells
Number of Cells: 4 x 106
Tests Performed: Mycoplasma, Sterility Testing (Bacteria & Fungi)
Volume (Metric): 1 ml
Donor Attributes: Normal
Cell Passage Number: Passage 0

Contents & storage

one vial (1 ml) containing ~4 x 10^6 cells; store in liquid nitrogen

Documents

Manuals & protocols

Recommended products