Human Skeletal Myoblasts

Catalog number: A12555

Gibco™  Related applications: Primary Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
List price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{subscriptionDetails.selectedRatePlan.billingPeriod}} {{subscriptionDetails.selectedRatePlan.billingPeriod}} {{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Primary Normal Human Skeletal Myoblasts (HSkM) are designed to undergo highly efficient differentiation directly following plating of cryopreserved cells. Each vial contains cells that have been cryopreserved in a medium containing 10% DMSO and will differentiate within 48 hours after plating. These cells do not require expansion prior to differentiation. Cell viability is >70% post thaw with a ≥50% myogenic index after 48 hours. Intended for use by researchers investigating the molecular and biochemical bases of various normal and disease processes. They are compatible with Bacmam delivery technologies for various downstream applications. Large size contains 4.5 x 10^6 ≤ N ≤ 7.5 x 10^6 cells per vial and small size contains 1.1 x 10^6 ≤ N ≤ 1.9 x 10^6 cells per vial.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Age: Adult
Form: Cryopreserved
Format: Vial(s)
Gender: Mixed Gender
Species: Human
Quantity: 1 vial
Cell Type: Skeletal Muscle Cells
Culture Type: Adherent Cell Culture
Donor Source: Single Donor
Product Size: 1 x 106 cells
Number of Cells: 1 x 106
Volume (Metric): 1 ml
Donor Attributes: Normal

Contents & storage

Human skeletal muscle cells cryopreserved in 10% DMSO, 1.1 x 10^6 ≤ N ≤ 1.9 x 10^6 cells per vial. Storage conditions: Vapor phase liquid nitrogen

Documents

Manuals & protocols