BG-11 Media, optimized for cyanobacteria This product, and/or its packaging, incorporates one or more environmental/green features. Click on this icon to learn more.

Catalog number: A1379901

Gibco™  Related applications: Protein Expression | Transformation

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Gibco® BG-11 Media is optimized for the growth and maintenance of select Cyanobacteria including Synechococcus elongates. The formulation comes ready-to-use at 1X to let you avoid laborious media preparation steps.

Each Gibco® BG-11 Media comes in the award winning Gibco® bottle designed for easier use in the biosafety cabinet, minimizing the risk of contamination, and helps you perform cell culture more consistently. Together, the superior packaging and quality, greater reliability, and improved consistency in Cyanobacteria culture, results in better overall efficiency and more robust data (Fig. 1, 2).

For Research Use Only. Not intended for human or animal therapeutic or diagnostic use.

Specifications

Form: Liquid
Preparation Method: None (Ready-to-Use)
Product Size: 1 L
Target Organism Class: S. elongatus
Green Features: Fewer resources used, Less waste
Shipping Condition: Room Temperature

Contents & storage

Gibco® BG-11 Growth Media contains:

•  1 L Gibco® BG-11 Media — Store at 4 °C

Documents

Manuals & protocols