Primary Mouse Hippocampal Neurons

Catalog number:  A15587

Gibco™  Related applications: Primary Cell Culture

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Gibco® Primary Mouse Hippocampal Neurons are isolated and cryopreserved from C57BL/6 embryonic day-17 mice. A flexible, ready-to-use, and quality alternative to fresh neurons, each vial contains 1 million cells per mL. These neurons consistently yield post-thaw viability in the range of 50-80%, have high neuronal purity, and are validated for functionality.

• High viability: post-thaw viability of 50% or greater
• High purity: greater than 98% neuronal phenotype
• Functionally validated: tested for long-term survival, neurotransmitter response, and transduction
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Age: Fetal
Cell Passage Number: Passage 0
Cell Type: Neuronal Cells (Pre-Natal)
Donor Attributes: Normal
Donor Source: Pooled
Form: Cryopreserved
Format: Vial(s)
Number of Cells: 1 x 106
Product Size: 1 x 106 cells
Species: Mouse
Tests Performed: Mycoplasma, Sterility Testing (Bacteria & Fungi)
Tissue: Brain, Hippocampus

Contents & storage

1 vial, cryopreserved

Documents

Manuals & protocols

Recommended products