Get upto 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits
Invitrogen™

Alexa Fluor™ 555 Azide, Triethylammonium Salt

Catalog number:  A20012

 Related applications: Labeling Chemistry

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The orange-fluorescent Alexa Fluor® 555 azide is designed to react with alkyne-containing molecules via the fast, selective and extremely efficient copper-catalyzed “click" reaction.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Chemical Reactivity: Alkyne
Color: Orange
Detection Method: Fluorescent
Emission Class: Visible
Excitation Class: Visible
Excitation⁄Emission (nm): 555⁄565
Label or Dye: Alexa Fluor™ 555
Product Line: Alexa Fluor™
Product Size: 0.5 mg
Shipping Condition: Room Temperature

Contents & storage

Store at -20°C, dessicate and protect from light.

Documents

Manuals & protocols

Recommended products