Get upto 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits
Invitrogen™

Alexa Fluor™ 647 Oligonucleotide Amine Labeling Kit

Catalog number:  A20196

 Related applications: Labeling Chemistry | Nucleic Acid Labeling & Oligo Synthesis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Alexa Fluor 647 Oligonucleotide Amine Labeling Kit provides a simple method for labeling amine-modified oligonucleotides with our intense, far-red—fluorescent Alexa Fluor 647 dye (spectrally similar to Cy5 dye). Oligonucleotides labeled with this kit can be used as primers and as probes in hybridization experiments but should not be used for automated DNA sequencing since the Alexa Fluor dye in the kit is supplied as mixed isomers. The kits have been optimized for labeling reactions with 50 µg of a 5'-amine—modified oligonucleotide, 18 to 24 bases in length. Fluorescence of this long-wavelength Alexa Fluor dye is not visible to the human eye but is readily detected by most imaging systems.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Detection Method: Fluorescent
Final Product: Oligos (Labeled)
Includes Label or Dye: Yes
Label or Dye: Alexa Fluor™ 647
Labeling Method: Direct Labeling
Labeling Target: Oligos
Product Line: Alexa Fluor™
Product Size: 1 kit
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products