Vortex Adapter-60

Catalog number: AM10014

 Related applications: RNA Extraction

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Ambion® Vortex Adapter-60 enables hands-free mixing for up to 60 microfuge tubes or one 96-well plate. The unique shaking motion made possible by this adapter promotes rapid and thorough tissue digestion and so is strongly recommended for use with our MELT™ Total RNA Isolation Kit (SKU #AM1983). The Vortex Adapter-60 consists of a 6 inch (152 mm) Platform and 2 different Microplate Foam Inserts. Each insert fits snugly into the platform to accommodate either 60 microtubes or one standard microplate. The Vortex Adapter-60 is compatible with the Vortex-Genie® 2, Vortex-Genie 2T, and VWR® Mini Vortex Mixers.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Vortex
Product Line: Ambion™
Product Size: 1 each
Shipping Condition: Room Temperature
Type: Adapter

Contents & storage

Store at room temperature.

Documents

Manuals & protocols